LED FLOOD, 183 WATT, 17063 LUMEN, 5000K

Item #: 1177781

Cat #: DSXF3-LED-6-P2-50K-MFL-MVOLT-YKC62-PER-D

UPC: 889804717723

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PER-DDBXD LED 183W 17 063 Lumen 50K MED FLOOD MVOLT YOKE W/16-3 SO CORD TWIST-LOCK RECPT ONLY DARK BRONZE

Overview

PER-DDBXD LED 183W 17 063 Lumen 50K MED FLOOD MVOLT YOKE W/16-3 SO CORD TWIST-LOCK RECPT ONLY DARK BRONZE
Also known as: 889804717723, DSXF3-LED-6-P2-50K-MFL-MVOLT-YKC62-PER-D

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)