Wireway, Type 1, Screw Cover, 6" x 6" x 72", Steel, Galvanized, KOs

Item #: 117777

Cat #: 6672GGFL

UPC: 761515120408

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6" x 72", Steel, No Knockouts, Galvanized.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6" x 72", Steel, No Knockouts, Galvanized.
Also known as: 761515120408, 6672GGFL

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 72 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)