2'x4' LED Troffer, 35K

Item #: 1177749

Cat #: 24EN-LD2-54-UNV-L835-CD1-U

UPC: 080083753444

Sign In or Register to view pricing and more.
Documents & Guides
LED, 2 Ft. x 4 Ft. Encounter, WaveStream, 5400 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver

Overview

LED, 2 Ft. x 4 Ft. Encounter, WaveStream, 5400 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver
Also known as: 080083753444, 24EN-LD2-54-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 54.400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 54.400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)