MULTI9 C60SP 1P D 2A MCB

Item #: 1177727

Cat #: M9F23102

UPC: 785901719335

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P D 2A MCB
Also known as: 785901719335, M9F23102

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)