Heavy-duty 12in Single-bevel Compound Miter Saw
Item #: 1177707
Cat #: DW715
UPC: 028877505756
Sign In or Register to view pricing and more.
Documents & Guides
Current: 15a, No Load Speed: 4000rpm, Blade Diameter: 12in, Arbor Size: 5/8in Or1in, Vertical Capacity: Baseboard Against Fence: 6-1/2in, Vertical Capacity: Crown Molding Vertically Nested: 5-1/4in, Horizontal Capacity: Baseboard Lying Flat: 8in, Horizontal Capacity: Crown Molding Lying Flat: 6-1/2in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x8, 90deg Cross-cut Capacity (dimensional Lumber): 4x6, 90deg Cross-cut Capacity (maximum Width): 2x 8, 45deg Miter Cut Capacity(maximum Height): 4x4 Dimensional Lumber, 45deg Miter Cut Capacity (maximum Width): 2inx6in Dimensional Lumber, Tool Weight: 42lb, Includes: Carbide Blade; Extension Kit; Dust Bag; Blade Wrench
Overview
Current: 15a, No Load Speed: 4000rpm, Blade Diameter: 12in, Arbor Size: 5/8in Or1in, Vertical Capacity: Baseboard Against Fence: 6-1/2in, Vertical Capacity: Crown Molding Vertically Nested: 5-1/4in, Horizontal Capacity: Baseboard Lying Flat: 8in, Horizontal Capacity: Crown Molding Lying Flat: 6-1/2in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x8, 90deg Cross-cut Capacity (dimensional Lumber): 4x6, 90deg Cross-cut Capacity (maximum Width): 2x 8, 45deg Miter Cut Capacity(maximum Height): 4x4 Dimensional Lumber, 45deg Miter Cut Capacity (maximum Width): 2inx6in Dimensional Lumber, Tool Weight: 42lb, Includes: Carbide Blade; Extension Kit; Dust Bag; Blade Wrench
The DW715 12-in single-bevel compound miter saw is powered by a 15-Amp motor to drive 4,000 rpm, delivering extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2-in of base molding vertically and 5-1/4-in of crown molding vertically nested. Lightweight design and built-in carry handle for portability.
Also known as: 028877505756, DW715
Specifications
Amps: | 15 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)