Programming Port, Cat 5e Ethernet, 120V AC
Item #:
11777
Cat #:
P-R2-F3R0
UPC:
842864101444
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4-IP65
Overview
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4-IP65
Also known as: 842864101444, P-R2-F3R0
Specifications
Mounting: | Panel |
Size: | F |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | CAT 5E |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | F |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)