NuTone KNOCK™ Smart Video Doorbell Camera

Item #: 1177585

Cat #: DCAM100

UPC: 026715248827

IP65 Waterpoof, -22 to 122°F Operating Environment, UV Protection, Voltage: 8-20VAC, Hz: 60, Wattage: 10W, Wi-Fi 802.11, Includes Mounting and Electrical Hardware
Sign In or Register to view pricing and more.

Overview

IP65 Waterpoof, -22 to 122°F Operating Environment, UV Protection, Voltage: 8-20VAC, Hz: 60, Wattage: 10W, Wi-Fi 802.11, Includes Mounting and Electrical Hardware
Smart Video Doorbell pushbutton that allows you to see and speak to visitors from anywhere.
Also known as: 026715248827, DCAM100

Specifications

Width: 2 in
Color: Satin Nickel, Black
Mounting: Surface
Height: 5 1/2 in
Depth: 1 in
Width: 2 in
Mounting: Surface
Depth: 1 in
Color: Satin Nickel, Black
Height: 5 1/2 in

Customer Reviews

No reviews for this product
(0)