TB 5356SST6 1 1/2 90 DEG 316 SS LT

Item #: 1177572

Cat #: 5356SST6

UPC: 786210080918

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Ideal for Food and Beverage, Pharmaceutical, Petrochemical, Wastewater Processing, Salt Water and Other Corrosive Environments
Also known as: 786210080918, 5356SST6

Specifications

Diameter: 1 1/2 in
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)