![72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS 72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS](https://rexel-cdn.com/products/f-vtc22-30-840-d-861.jpg?i=CE4D653D-C522-425F-B563-34427778B6B9&f=420)
72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS
Item #:
1177367
Cat #:
F-VTC22/30/840/D-86
UPC:
751338009493
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS
Overview
72742 LED VOLUMETRIC TROFFER 2X2 4000K 30W 3800 LUMENS
Also known as: 751338009493, F-VTC22/30/840/D-86
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Light Technology: | LED |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 30 |
Customer Reviews
No reviews for this product
(0)