This product may not be available in all locations.
3
more
Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, 3P, Open
Item #: 1177331
Cat #: 8536SCO3V02H318S
UPC: 785901815112
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State, Motor Logic, Overloads, Class 10/20
Overview
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State, Motor Logic, Overloads, Class 10/20
Also known as: 785901815112, 8536SCO3V02H318S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Type: | Starter, Open |
Amps: | 27 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Starter, Open |
Volts AC: | 600 |
Phase: | 3 |
Size: | 1 |
Amps: | 27 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)