Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thin Wall; Bit Diameter: 1-1/2 In; Shank Size: 8/12 In Length; Drill Size: 3 In Depth; Shank Type: Sds; Material: Carbide Tipped; Extension: 7-1/2 In
Overview
Milwaukee; Core Bit; Thin Wall; Bit Diameter: 1-1/2 In; Shank Size: 8/12 In Length; Drill Size: 3 In Depth; Shank Type: Sds; Material: Carbide Tipped; Extension: 7-1/2 In
Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
Also known as: 045242105205, 48-20-5025
Specifications
Customer Reviews
No reviews for this product
(0)