LED Street/Area Luminaire, 139W, 5700K, 120-277V

Item #: 1177183

Cat #: BXSP-C-HT-3ME-F-57K-UL-SV-R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Street/Area Luminaire, 139 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Silver, NEMA 7-Pin Photocell Receptacle

Overview

LED Street/Area Luminaire, 139 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Silver, NEMA 7-Pin Photocell Receptacle
Also known as: BXSP-C-HT-3ME-F-57K-UL-SV-R

Specifications

Mounting: Pole
Wattage: 139
Color Temperature: 5700 (Bright White)
Type: Area Light
Color: Silver
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 5700 (Bright White)
Color: Silver
Volts AC Range: 120 - 277
Wattage: 139
Type: Area Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)