Thermal Transfer, Marker Plate, Polyeste

Item #: 1177171

Cat #: M300X100AGT

UPC: 074983193813

Sign In or Register to view pricing and more.
Orange, thermal transfer marker plate, 3.00" x 1.00".

Overview

Orange, thermal transfer marker plate, 3.00" x 1.00".
Also known as: 074983193813, M300X100AGT

Specifications

Width: 1 in
Color: Orange
Material: Polyester/Polyolefin
Length: 3 in
Width: 1 in
Material: Polyester/Polyolefin
Color: Orange
Length: 3 in

Customer Reviews

No reviews for this product
(0)