LED Vapor Tight Fixture, 4', 50W, 5000K, 347-480V, Gray

Item #: 1177100

Cat #: VAPOR1A/050HUVD850/48EC/GR

UPC: 046135745539

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 50 Watt, 5700 Lumen, 5000K, 80CRI, 347-480 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 4 per Case *Sylvania Part # 74553*

Overview

LED Vapor Tight Fixture, 4 Foot, 50 Watt, 5700 Lumen, 5000K, 80CRI, 347-480 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 4 per Case *Sylvania Part # 74553*
Corrosion resistant housing with captive stainless steel mounting accessories and included waterproof compression fitting; IP65 or IP67 rated, ETL sanitation listed for NSF splash zones, and a wide operating temperature of -40°C to 50°C.
Also known as: 046135745539, VAPOR1A/050HUVD850/48EC/GR

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Mounting: Pendant, Surface, Suspension
Color: Gray
Length: 4 ft, 48 in
IP/NEMA Rating: IP65
Wattage: 50
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Lumens: 5700
Mounting: Pendant, Surface, Suspension
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Color: Gray
IP/NEMA Rating: IP65
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)