DDBXD D-SERIES SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD 4

Item #: 1176981

Cat #: DSXF3-LED-6-P1-40K-WFL-480-THK-PER-DDBXD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DDBXD D-SERIES SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD 480V

Overview

DDBXD D-SERIES SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD 480V
Also known as: DSXF3-LED-6-P1-40K-WFL-480-THK-PER-DDBXD

Specifications

Volts AC: 480
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Volts AC: 480
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)