N1 FLAT LID WIREWAY GALVANIZED NO K.O.

Item #: 117687

Cat #: 121236GGFL

UPC: 761515120842

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS
Also known as: 761515120842, 121236GGFL

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 36 in
Color: Plain

Customer Reviews

No reviews for this product
(0)