Air Conditioner, NEMA 4X, 2000 BTU

Item #: 1176787

Cat #: N210246G051

UPC: 78351030475

Documents & Guides
Air Conditioner, NEMA 4X, SpectraCool N21 Series, Narrow Indoor SS, N21 2000 BTU 460v 1PH
Sign In or Register to view pricing and more.

No associated products found.

Overview

Air Conditioner, NEMA 4X, SpectraCool N21 Series, Narrow Indoor SS, N21 2000 BTU 460v 1PH
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 78351030475, N210246G051

Specifications

Width: 10 in
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 9.900 in
Height: 25.170 in
Width: 10 in
BTU: 2000
Material: Stainless Steel 304
Depth: 9.900 in
Wattage: 586
IP/NEMA Rating: NEMA 12
Finish: Brushed #3
Height: 25.170 in

Customer Reviews

No reviews for this product
(0)