2 X 2 CENTER LENS TROFFER 3300LMS 3500K 5-WIRE FLEX

Item #: 1176780
Cat #: CCL22-3335-C588
UPC: 078531132064
Sign In or Register to view pricing and more.
Documents & Guides
2 X 2 CENTER LENS TROFFER 3300LMS 3500K 5-WIRE FLEX

Overview

2 X 2 CENTER LENS TROFFER 3300LMS 3500K 5-WIRE FLEX
Also known as: 078531132064, CCL22-3335-C588

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)