Milw 48-20-5055 Sds-plus Core 4" X

Item #: 117664

Cat #: 48-20-5055

UPC: 045242105502

Sign In or Register to view pricing and more.
Documents & Guides
Thin Wall Construction Is Ideal For Smaller Hammers And Newer Concrete, With Sdscore Bit Shank, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Diameter: 4in, Cutting Depth: 3in

Overview

Thin Wall Construction Is Ideal For Smaller Hammers And Newer Concrete, With Sdscore Bit Shank, Application: For Large Hole Drilling Where Depth Is Relatively Shallow, Diameter: 4in, Cutting Depth: 3in
Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
Also known as: 045242105502, 48-20-5055

Specifications

Diameter: 4 in
Size: # 4
Diameter: 4 in
Size: # 4

Customer Reviews

No reviews for this product
(0)