70A, 120/ 240V, 1P, 2/4, ML Loadcenter, NEMA 1

Item #: 117662

Cat #: CH2L70FP

UPC: 782114190432

Sign In or Register to view pricing and more.
Documents & Guides
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Flush Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Flush Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114190432, CH2L70FP

Specifications

Mounting: Flush
Family / Style: CH
Amps: 70
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Mounting: Flush
Amps: 70
Phase: 1
Type: Main Lug
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4

Customer Reviews

No reviews for this product
(0)