Fluorescent Lamp, T5, 14W, 6500K

Item #: 117656

Cat #: FP14/865/ECO

UPC: 046135209888

Sign In or Register to view pricing and more.
Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1100, CRI: 85, Color Temp: 6500K. Length: 21 in., Standard Case Qty: 40 *Sylvania Part # 20988* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1100, CRI: 85, Color Temp: 6500K. Length: 21 in., Standard Case Qty: 40 *Sylvania Part # 20988* *** Not for Sale in Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: 046135209888, FP14/865/ECO

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Length: 22 in
Lumens: 1100
Material: Glass
Wattage: 14
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Length: 22 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 1100
Wattage: 14
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)