Miniature Circuit Breaker, 4 Pole

Item #: 1176460

Cat #: SU204M-K20

UPC: 016779930653

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 20A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 20A, 4P Ul489
Su204M-K20 Miniature Circuit Breaker K-Char., 10Ka, 20A, 4P Ul489
Also known as: 016779930653, SU204M-K20

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)