![3' 12W T8 LED Lamp, 35K 3' 12W T8 LED Lamp, 35K](https://rexel-cdn.com/products/sylled17t8l48fg830bfimage.jpg?i=6DB382F0-0222-4808-83CA-B8FC7154461B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75010*
Overview
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75010*
Also known as: 046135750106, LED12T8/L36/FG/835/BF
Specifications
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Length: | 3 ft, 36 in |
Shape: | T8 (Tubular) |
Material: | Glass |
Lumens: | 1650 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Lumens: | 1650 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)