This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux L, 50W, 4100K
Item #: 117643
Cat #: FT50DL/841/RS/ECO
UPC: 046135202766
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 50 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 10 Sylvania Part # 20276
Overview
Compact Fluorescent Lamp, 50 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 10 Sylvania Part # 20276
Also known as: 046135202766, FT50DL/841/RS/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Shape: | PL-L (Twin Tube Long) |
Color Rendering Index (CRI): | 82 |
Lumens: | 4300 |
Wattage: | 50 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2G11) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 50 |
Base: | 4-Pin (2G11) |
Shape: | PL-L (Twin Tube Long) |
Lumens: | 4300 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)