STANDARD SOLID-STATE PRESSURE SENSOR

Item #: 1176407

Cat #: 836P-D2NMGC58PA-D4

UPC: 889508483320

Sign In or Register to view pricing and more.
Documents & Guides
Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, 0 psi (0 bar), 1/4 NPT Male, 5800 psi (399.89 bar), Gauge, 1xPNP x 1 Analog(4-20 mA) IO-Link, 4-Pin DC Micro(M12), IO Link Enabled

Overview

Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, 0 psi (0 bar), 1/4 NPT Male, 5800 psi (399.89 bar), Gauge, 1xPNP x 1 Analog(4-20 mA) IO-Link, 4-Pin DC Micro(M12), IO Link Enabled
Also known as: 889508483320, 836P-D2NMGC58PA-D4

Specifications

Type: Pressure Sensors
Type: Pressure Sensors

Customer Reviews

No reviews for this product
(0)