FAN HEATER THERMOSTAT 230 F

Item #: 1176400

Cat #: THERM26F

UPC: 78351035923

Documents & Guides
Thermostat Controller, 2.64x1.97x1.50, 230V Fahrehneit, Lt Gray, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermostat Controller, 2.64x1.97x1.50, 230V Fahrehneit, Lt Gray, Plastic
Mechanical thermostat for controlling filter fans and heaters
Also known as: 78351035923, THERM26F

Specifications

Color: Light Gray
Material: Plastic
Width: 1.970 in
Depth: 1.500 in
Finish: Smooth Matte
Height: 7.150 in
Color: Light Gray
Width: 1.970 in
Finish: Smooth Matte
Material: Plastic
Depth: 1.500 in
Height: 7.150 in

Customer Reviews

No reviews for this product
(0)