Push Button, Illuminated, 30mm, Amber Lens, Plastic, No Contacts

Item #: 1176385

Cat #: 9001SK1L35A

UPC: 785901040415

Sign In or Register to view pricing and more.
Push Button, Illuminated, 30mm, Amber, 24 - 28 Volt AC/DC, Full Guard, Plastic, No Contacts

Overview

Push Button, Illuminated, 30mm, Amber, 24 - 28 Volt AC/DC, Full Guard, Plastic, No Contacts
Also known as: 785901040415, 9001SK1L35A

Specifications

Color: Amber
Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Size: 30 mm
Type: Illuminated, Pushbutton, Non-Corrosive
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Amber
Volts AC: 28, 24
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24, 28
Type: Illuminated, Pushbutton, Non-Corrosive
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)