4 AWG to 500 MCM, 1-Pole, Connector Block

Item #: 117623

Cat #: AL-R2-M4

UPC: 662381165787

Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.

Overview

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381165787, AL-R2-M4, 2X1 PDB Block 4/0, 2 X 4 PDB 4/0, PDB BLOCKS

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 6 - 500
Mounting: Surface
Allowable Gauge Range: 6 - 500
Color: Black

Customer Reviews

No reviews for this product
(0)