SW FUSIBLE 100A NEMA1/CR-HI RECEPTACLE

Item #: 1176209

Cat #: H363WC

UPC: 785901736967

Sign In or Register to view pricing and more.
SW FUSIBLE 100A NEMA1/CR-HI RECEPTACLE

Overview

SW FUSIBLE 100A NEMA1/CR-HI RECEPTACLE
Also known as: 785901736967, H363WC

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 100
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)