4' 20W T8 LED Lamp, 41K

Item #: 1176201

Cat #: LED4T820IS41K

UPC: 762148066835

Sign In or Register to view pricing and more.
Documents & Guides
4' 20W T8 LED Lamp, 41K

Overview

4' 20W T8 LED Lamp, 41K
Also known as: 762148066835, LED4T820IS41K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)