Terminal Block, 20A, 600V, AC/DC, w/Jumper Ability, Gray, 2.5mm

Item #: 11762

Cat #: 1492-LMJ3

UPC: 662073056676

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt, AC/DC, with Jumper Capability, Gray, 26 - 12 AWG, Mini Rail Mount, 2.5 mm, 100 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt, AC/DC, with Jumper Capability, Gray, 26 - 12 AWG, Mini Rail Mount, 2.5 mm, 100 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056676, 1492-LMJ3

Specifications

Type: Terminal Block, Jumper Capability
Mounting: DIN Rail
Color: Gray
Amps: 20
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Jumper Capability
Color: Gray
Allowable Gauge Range: 26 - 12
Mounting: DIN Rail
Amps: 20

Customer Reviews

No reviews for this product
(0)