Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thick Wall; Bit Diameter: 2 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In
Overview
Milwaukee; Core Bit; Thick Wall; Bit Diameter: 2 In; Shank Size: 12/18 In Length; Drill Size: 4-3/8 In Depth; Shank Type: Spline Drive; Material: Carbide Tipped; Extension: 7-1/2 In
Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
Also known as: 045242105953, 48-20-5135
Specifications
Customer Reviews
No reviews for this product
(0)