Main Lug Loadcenter

Item #: 117612

Cat #: CH2L125FP

UPC: 782114294444

Sign In or Register to view pricing and more.
1-phase, Main Lug Only Loadcenter, 125 Amp, 4-pole, Copper Bus, NEMA 1 - Indoor

Overview

1-phase, Main Lug Only Loadcenter, 125 Amp, 4-pole, Copper Bus, NEMA 1 - Indoor
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114294444, CH2L125FP

Specifications

Family / Style: CH
Circuits: 2
Amps: 125
Material: Copper
Type: Main Lug
Family / Style: CH
Amps: 125
Type: Main Lug
Circuits: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)