Southwire 56825001

Item #: 1175989

Cat #: 56-82-50-01

UPC: 032886857867

Sign In or Register to view pricing and more.
Documents & Guides
MXI WW-520 MC CABLE CART

Overview

MXI WW-520 MC CABLE CART
Wire Wagon 520, MC Cable Cart
Also known as: 032886857867, 56-82-50-01

Specifications

Height: 13 in
Width: 52 in
Length: 60 in
Standards: California Proposition 65
Height: 13 in
Length: 60 in
Width: 52 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)