
2/0 AWG to 14 AWG, 1-Pole, Connector Block
Item #: 117585
Cat #: AS-K1-K1
UPC: 662381166043
Documents & Guides
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Sign In or Register to view pricing and more.
Overview
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381166043, AS-K1-K1, Insulated terminal block
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Allowable Gauge Range: | 14 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Color: | Black |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)