Thermal Transfer Printer Kit

Item #: 1175849

Cat #: 1868814

UPC: 071701000545

Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler Kit, Barcode Capability, Includes: XTL 300 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard, Soft Case

Overview

Portable Labeler Kit, Barcode Capability, Includes: XTL 300 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard, Soft Case
Tired of complicated labelers? Simplify labeling with the DYMO® XTL™ 300. A life-like on screen print preview and built-in label applications help save time on the job. Prints labels from ¼” (6 mm) up to 1” (24 mm), including heat-shrink tubes, barcode and pre-sized labels. Labels available in a full range of UL-rated materials and colors.
Also known as: 071701000545, 1868814

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

1 Overall
(1)
1/5
SureWire - Puyallup on 12/22/2016
Terrible Printer
If you buy this printer you'll be $200 into label cartridges before you find out that print quality is garbage.