Push Button, 30mm, Push-Pull, Green, 40mm, Plastic, Lens

Item #: 11758

Cat #: 10250TC48

UPC: 782113300603

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Green, No Legend

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Green, No Legend
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113300603, 10250TC48

Specifications

Color: Green
Diameter: 40 mm
Type: Illuminated
Color: Green
Type: Illuminated
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)