Connector Block, 6 AWG - 350 MCM Line & Load, (2) Primary/(2) Secondary

Item #: 117566

Cat #: AL-P2-P2

UPC: 662381166197

Documents & Guides
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381166197, AL-P2-P2, Tap Block

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 6 - 250
Mounting: Surface
Allowable Gauge Range: 6 - 250
Color: Black

Customer Reviews

No reviews for this product
(0)