Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R

Item #: 117558

Cat #: BR50SPA

UPC: 782114555866

Sign In or Register to view pricing and more.
Documents & Guides
Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".

Overview

Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Also known as: 782114555866, BR50SPA, nema 3r

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Family / Style: BR
Amps: 50
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 50
Volts AC: 120, 240
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)