MOLDED CASE CIRCUIT BRKR 480Y/277V 100A

Item #: 1175435

Cat #: BDA34100Y

UPC: 606481152476

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 100A
Also known as: 606481152476, BDA34100Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 277, 480Y
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)