MOLDED CASE CIRCUIT BRKR 480Y/277V 60A

Item #: 1175433

Cat #: BDA34060Y

UPC: 606481152438

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 60A
Also known as: 606481152438, BDA34060Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)