GEMINI 4 Light Pendant

Item #: 1175430

Cat #: 60-4756

UPC: 045923647567

Sign In or Register to view pricing and more.
Gemini - 4 Light Pendant with Slate Gray Fabric Shade - Brushed Nickel Finish

Overview

Gemini - 4 Light Pendant with Slate Gray Fabric Shade - Brushed Nickel Finish
The Gemini 60-4756 4 light pendant is a relaxed, contemporary design which utilizes basic geometric design elements to achieve form and balance. Illuminate living rooms, dining rooms, and foyers with this sleek pendant. Elegant and stylish, the brushed Nickel Finish and slate gray fabric shade adds sophistication to any home.
Also known as: 045923647567, 60-4756

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)