
Cable Tie & Edge Clip, 6.5", EC4B, Black
Item #: 1175350
Cat #: 156-00554
UPC: 089306313298
Documents & Guides
2-Piece Cable Tie & Edge Clip, 6.5" Long, EC4B, Panel Thickness .04"GÇô.12", 50lb, PA66HS, Black
Sign In or Register to view pricing and more.
Overview
2-Piece Cable Tie & Edge Clip, 6.5" Long, EC4B, Panel Thickness .04"GÇô.12", 50lb, PA66HS, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306313298, 156-00554
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 6.500 in |
Color: | Black |
Material: | Nylon |
Weight Capacity: | 50 lbs |
Length: | 6.500 in |
Customer Reviews
No reviews for this product
(0)