Jumper Bar, Type: JB5-3

Item #: 1175155

Cat #: 1SNK905303R0000

UPC: 804325489881

Sign In or Register to view pricing and more.
Documents & Guides
Assembled Jumper Bar with IP Protection, 3 Pole, 30 Amp, Type: JB5-3, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 3 Pole, 30 Amp, Type: JB5-3, Color: Orange
Also known as: 804325489881, 1SNK905303R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30

Customer Reviews

No reviews for this product
(0)