M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw
Item #: 1175074
Cat #: 2734-20
UPC: 045242473984
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw, Max Miter Capacity: 50 / 60, Vertical Capacity Against Fence: 5-3/4", Vertical Capacity Nested Crown: 5-1/4", 90 Cross Cut Capacity: 2 x 12, 45 Miter Cross Cut Capacity: 2 x 8, 45 Bevel Cut Capacity: 2 x 12, Maximum Bevel Capacity: 48 / 48 ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw, Max Miter Capacity: 50 / 60, Vertical Capacity Against Fence: 5-3/4", Vertical Capacity Nested Crown: 5-1/4", 90 Cross Cut Capacity: 2 x 12, 45 Miter Cross Cut Capacity: 2 x 8, 45 Bevel Cut Capacity: 2 x 12, Maximum Bevel Capacity: 48 / 48 ***Bare Tool Only, Battery & Charger Sold Separately***
The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
Also known as: 045242473984, 2734-20
Specifications
Customer Reviews
No reviews for this product
(0)