8W LED MR16 Lamp, 50K

Item #: 1175028

Cat #: 81073

UPC: 807154810734

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 8W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 660 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 8W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 660 Lumen - 40000 hours - 80CRI
Also known as: 807154810734, 81073

Specifications

Lumens: 660
Color Temperature: 5000 (Bright White)
Type: Wet Location
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Lumens: 660
Type: Wet Location
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 5000 (Bright White)
Wattage: 8
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)