

Fuse, 175 Amp, Class RK5, Dual-Element, Time-Delay, 250V
Item #: 1175
Cat #: FRN-R-175
UPC: 051712507479
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 175A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Sign In or Register to view pricing and more.
Overview
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 175A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712507479, FRN-R-175
Specifications
Mounting: | Blade |
Volts DC: | 125 |
Speed: | Time Delay, Slow Blow |
Amps: | 175 |
Class: | RK5 |
Volts AC: | 250 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Speed: | Time Delay, Slow Blow |
Class: | RK5 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 125 |
Amps: | 175 |
Volts AC: | 250 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)