High-Pressure Hose-Down LED Luminaire, 12000L, 5000K, 120-277V

Item #: 1174977

Cat #: EMW-12000LM-FST-MD-MVOLT-GZ10-50K-80CRI-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High-Pressure Hose-Down LED Luminaire, 12000 Lumen, 95 Watt, 5000K, 120-277 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI

Overview

High-Pressure Hose-Down LED Luminaire, 12000 Lumen, 95 Watt, 5000K, 120-277 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI
Also known as: EMW-12000LM-FST-MD-MVOLT-GZ10-50K-80CRI-

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 11.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)