ETN FAZ-B20/3 UL 1077 Industrial Mi

Item #: 1174911

Cat #: FAZ-B20/3

UPC: 015082788487

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 20A B CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 20A B CURVE
Also known as: 015082788487, FAZ-B20/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)