Programming Port, Cat 5e Ethernet, Simplex, 15A, 120VAC, 3A Breaker

Item #: 11749

Cat #: P-R2-H3R3

UPC: 842864101499

Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size H

Overview

Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size H
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type of environmental ratings. 
Also known as: 842864101499, P-R2-H3R3

Specifications

Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4
Size: H
Connector Type: CAT 5E
Mounting: Panel
Size: H
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)